HYDRAULIC FILTER - PRESSURE LINE FOR PUROLATOR/FACET P320EAM753F6
- Mfr # PSH3201-15-60SS-V
- Zoro # G922490238
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DONALDSON 4566, FILTER-X XH01567, FILTREC D152T60A, FILTREC D152T60AV, HY-PRO HP32NL1560WB, HY-PRO HP32NL1560WV, MAIN FILTER MF0058993, MAIN FILTER MF0058994, MP FILTRI HP3203M60AN, MP FILTRI HP3203M60ANP01, MP FILTRI HP3203M60NA, MP FILTRI HP3203M60NAP01
Height
14.76
Micron Rating
60
Collapse Pressure
305
OD Top
3.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH3201-15-60SS-V
- Zoro #
- G922490238
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 14.76
Details
- Replaces OEM Part
- DONALDSON 4566, FILTER-X XH01567, FILTREC D152T60A, FILTREC D152T60AV, HY-PRO HP32NL1560WB, HY-PRO HP32NL1560WV, MAIN FILTER MF0058993, MAIN FILTER MF0058994, MP FILTRI HP3203M60AN, MP FILTRI HP3203M60ANP01, MP FILTRI HP3203M60NA, MP FILTRI HP3203M60NAP01
- Micron Rating
- 60
- Collapse Pressure
- 305
- OD Top
- 3.16
- ID Top
- 1.6
- OD Bottom
- 3.16
- Filter Media
- 304 SS WIRE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.