HYDRAULIC FILTER - PRESSURE LINE FOR PUROLATOR/FACET PG30EAH034A1
- Mfr # PMH8505-9-3G-HC
- Zoro # G322508700
product price:Â
$
66.25
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 182211H3SLF000P, EPPENSTEINER 182211H3XLF000P, FILTER-MART 050634, FILTER-X XH02373, FILTREC DMD0011F03B, HYDAC/HYCON 1269233, HYDAC/HYCON 2100D03BH, HYDAC/HYCON 2110D03BH, HY-PRO HP301L103M, INTERNORMEN 306149, INTERNORMEN 04PI22113VGHREO, M
Filter Media
MICROGLASS
Height
9.69
Micron Rating
3
ID Top
1.01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8505-9-3G-HC
- Zoro #
- G322508700
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.69
Details
- Replaces OEM Part
- EPPENSTEINER 182211H3SLF000P, EPPENSTEINER 182211H3XLF000P, FILTER-MART 050634, FILTER-X XH02373, FILTREC DMD0011F03B, HYDAC/HYCON 1269233, HYDAC/HYCON 2100D03BH, HYDAC/HYCON 2110D03BH, HY-PRO HP301L103M, INTERNORMEN 306149, INTERNORMEN 04PI22113VGHREO, M
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- ID Top
- 1.01
- Collapse Pressure
- 3045
- OD Bottom
- 1.78
- Beta Ratio 1
- 200/3
- OD Top
- 1.78
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.