HYDRAULIC FILTER - PRESSURE LINE FOR PUTZMEISTER 222895006
- Mfr # PMH753-13-40G-V
- Zoro # G222545577
product price:Â
$
58.95
/ea
Key Features
Replaces OEM Part
FILTREC WX210, MAIN FILTER MF0066376, PUTZMEISTER 222895006
Filter Media
MICROGLASS
Height
13.23
Micron Rating
40
OD Bottom
3.96
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH753-13-40G-V
- Zoro #
- G222545577
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC WX210, MAIN FILTER MF0066376, PUTZMEISTER 222895006
- Filter Media
- MICROGLASS
- Micron Rating
- 40
- OD Bottom
- 3.96
- OD Top
- 3.96
- ID Bottom
- 2.44
- Beta Ratio 1
- 200/37
- Collapse Pressure
- 145
Dimensions
- Height
- 13.23
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.