HYDRAULIC FILTER - PRESSURE LINE FOR QUALITY FILTRATION QH161DA25B
- Mfr # PHY160-4-20G-HC-V
- Zoro # G922503198
product price:Â
$
70.69
/ea
Key Features
Height
4.53
Micron Rating
20
OD Bottom
2.72
Collapse Pressure
3045
ID Top
1.34
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY160-4-20G-HC-V
- Zoro #
- G922503198
- UPC #
- -
- Country of Origin
- United States
- Micron Rating
- 20
- OD Bottom
- 2.72
- Collapse Pressure
- 3045
- ID Top
- 1.34
- Filter Media
- MICROGLASS
- Beta Ratio 1
- 200/20
- Replaces OEM Part
- AIRFIL AFKOVL26120KP, BEHRINGER BE160P25AH, BEHRINGER BE160P25AHV, EPPENSTEINER 9160H20XLF000P, EPPENSTEINER 9160LAH20SLF000P, EPPENSTEINER 9160LAH20XLF000P, EPPENSTEINER E400HL160H202LLLA, FILTER-MART 050052, FILTER-X XH02164, FILTREC DHD160H20B, FILTREC
- OD Top
- 2.72
Dimensions
- Height
- 4.53
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.