Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR QUALITY FILTRATION QH209A03V03ST
- Mfr # PPL209-3-3G-V
- Zoro # G422480128
product price:Â
$
47.99
/ea
Key Features
Replaces OEM Part
MAIN FILTER MF0594232, PALL UE209AP03H, PALL UE209AP03Z, QUALITY FILTRATION QH209A03V03ST
Filter Media
MICROGLASS
Height
3.9
Micron Rating
3
OD Bottom
1.84
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL209-3-3G-V
- Zoro #
- G422480128
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- MAIN FILTER MF0594232, PALL UE209AP03H, PALL UE209AP03Z, QUALITY FILTRATION QH209A03V03ST
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Bottom
- 1.84
- Beta Ratio 1
- 200/3
- ID Top
- 0.99
- OD Top
- 1.84
- Collapse Pressure
- 150
Dimensions
- Height
- 3.9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.