Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR QUALITY FILTRATION QH219A10V20ST
- Mfr # PPL219-20-10G-V
- Zoro # G122548906
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DONALDSON P573103, MAIN FILTER MF0594307, PALL UE219AS20H, PALL UE219AS20Z, QUALITY FILTRATION QH219A10V20ST
Filter Media
MICROGLASS
Height
20.75
Micron Rating
10
OD Top
2.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL219-20-10G-V
- Zoro #
- G122548906
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P573103, MAIN FILTER MF0594307, PALL UE219AS20H, PALL UE219AS20Z, QUALITY FILTRATION QH219A10V20ST
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Top
- 2.12
- Collapse Pressure
- 150
- OD Bottom
- 2.12
- ID Top
- 1.11
- Beta Ratio 1
- 200/13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.