HYDRAULIC FILTER - PRESSURE LINE FOR QUALITY FILTRATION QH299A06V08ST

  • Mfr # PPL299-8-6G-V

  • Zoro # G122544342


product price:  $97.15
/ea
Free Shipping & Returns

Key Features

OD Bottom
2.12
OD Top
2.1
Height
8.48
Replaces OEM Part
FILTER-MART 053136, NATIONAL FILTERS 13N9I088731, PALL UE299AN08H, PALL UE299AN08Z, QUALITY FILTRATION QH299A06V08ST
Beta Ratio 1
200/4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL299-8-6G-V
Zoro #
G122544342
UPC #
-
Country of Origin
United States

Dimensions

Height
8.48

Details

OD Bottom
2.12
OD Top
2.1
Replaces OEM Part
FILTER-MART 053136, NATIONAL FILTERS 13N9I088731, PALL UE299AN08H, PALL UE299AN08Z, QUALITY FILTRATION QH299A06V08ST
Beta Ratio 1
200/4.5
Filter Media
MICROGLASS
Collapse Pressure
150
ID Top
0.96
Micron Rating
5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products