Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR QUALITY FILTRATION QH299A12V04ST
- Mfr # PPL299-4-10G-V
- Zoro # G922509572
product price:Â
$
78.85
/ea
Key Features
Replaces OEM Part
PALL UE299AS04H, PALL UE299AS04Z, QUALITY FILTRATION QH299A12V04ST
Height
4.48
Micron Rating
10
Collapse Pressure
150
Filter Media
MICROGLASS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL299-4-10G-V
- Zoro #
- G922509572
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.48
Details
- Replaces OEM Part
- PALL UE299AS04H, PALL UE299AS04Z, QUALITY FILTRATION QH299A12V04ST
- Micron Rating
- 10
- Collapse Pressure
- 150
- Filter Media
- MICROGLASS
- OD Top
- 2.1
- Beta Ratio 1
- 200/13
- ID Top
- 0.96
- OD Bottom
- 2.12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.