Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR QUALITY FILTRATION QH319A06V08ST
Mfr # PPL319-8-6G-V
Zoro # G822507586
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DONALDSON P573107, MAIN FILTER MF0594320, PALL UE319AN08H, PALL UE319AN08Z, QUALITY FILTRATION QH319A06V08ST
Filter Media
MICROGLASS
Height
8.7
Micron Rating
5
OD Top
3.11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL319-8-6G-V
- Zoro #
- G822507586
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.7
Details
- Replaces OEM Part
- DONALDSON P573107, MAIN FILTER MF0594320, PALL UE319AN08H, PALL UE319AN08Z, QUALITY FILTRATION QH319A06V08ST
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Top
- 3.11
- OD Bottom
- 3.12
- Collapse Pressure
- 150
- ID Top
- 2.03
- Beta Ratio 1
- 200/4.5