Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR QUALITY FILTRATION QH319A10V08ST
- Mfr # PPL319-8-10G-V
- Zoro # G122570396
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DONALDSON P573108, MAIN FILTER MF0594322, PALL UE319AS08H, PALL UE319AS08Z, QUALITY FILTRATION QH319A10V08ST, QUALITY FILTRATION QH319A12V08ST
Filter Media
MICROGLASS
Height
8.7
Micron Rating
10
OD Bottom
3.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL319-8-10G-V
- Zoro #
- G122570396
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.7
Details
- Replaces OEM Part
- DONALDSON P573108, MAIN FILTER MF0594322, PALL UE319AS08H, PALL UE319AS08Z, QUALITY FILTRATION QH319A10V08ST, QUALITY FILTRATION QH319A12V08ST
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Bottom
- 3.12
- ID Top
- 2.03
- OD Top
- 3.11
- Collapse Pressure
- 150
- Beta Ratio 1
- 200/13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.