HYDRAULIC FILTER - PRESSURE LINE FOR QUALITY FILTRATION QH319A10V13ST

  • Mfr # PPL319-13-10G-V

  • Zoro # G722543264


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Part
DONALDSON P573113, MAIN FILTER MF0592895, PALL UE319AS13H, PALL UE319AS13Z, QUALITY FILTRATION QH319A10V13ST, QUALITY FILTRATION QH319A12V13ST
Height
14.1
Micron Rating
10
Beta Ratio 1
200/13
Filter Media
MICROGLASS
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PPL319-13-10G-V
Zoro #
G722543264
UPC #
-
Country of Origin
United States

Dimensions

Height
14.1

Details

Replaces OEM Part
DONALDSON P573113, MAIN FILTER MF0592895, PALL UE319AS13H, PALL UE319AS13Z, QUALITY FILTRATION QH319A10V13ST, QUALITY FILTRATION QH319A12V13ST
Micron Rating
10
Beta Ratio 1
200/13
Filter Media
MICROGLASS
OD Bottom
3.12
OD Top
3.11
Collapse Pressure
150
ID Top
2.03

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.