HYDRAULIC FILTER - PRESSURE LINE FOR QUALITY FILTRATION QH9021A03V08

  • Mfr # PPL9020-8-3G-HC-V

  • Zoro # G622486814


product price:  $49.29
/ea

Key Features

Micron Rating
3
Collapse Pressure
3045
OD Bottom
1.78
ID Top
1.05
Beta Ratio 1
200/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9020-8-3G-HC-V
Zoro #
G622486814
UPC #
-
Country of Origin
United States

Dimensions

Height
8.19

Details

Micron Rating
3
Collapse Pressure
3045
OD Bottom
1.78
ID Top
1.05
Beta Ratio 1
200/3
OD Top
1.78
Filter Media
MICROGLASS
Replaces OEM Part
AIRFIL AFKOVL91B3KP, BALDWIN H8051, BALDWIN H9051, BEHRINGER BE9021803A, BEHRINGER BE9021803AV, CARQUEST 84858, CATERPILLAR 3I1706, CATERPILLAR 8T5550, DONALDSON DT902185UM, DONALDSON P167182, DONALDSON P566337, EPPENSTEINER 169021H3LL2205SP, EPPENSTEINER

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.