Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR QUALITY FILTRATION QH9800A03V13
- Mfr # PPL9800-13-3G-V
- Zoro # G822509412
product price:Â
$
31.19
/ea
Sold in multiples of 2 for
$62.38
Key Features
Replaces OEM Part
AIRFIL AFKOVL873, DONALDSON DT9800135UM, DONALDSON P169451, DONALDSON P566402, EPPENSTEINER 169800TH3SLE000P, EPPENSTEINER 169800TH3SLE000V, EPPENSTEINER 169800TH3XLE000P, EPPENSTEINER 169800TH3XLE000V, FILTER-MART F980013K3B, FILTER-MART F980013K3V, FILT
Filter Media
MICROGLASS
Height
12.95
Micron Rating
3
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9800-13-3G-V
- Zoro #
- G822509412
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL873, DONALDSON DT9800135UM, DONALDSON P169451, DONALDSON P566402, EPPENSTEINER 169800TH3SLE000P, EPPENSTEINER 169800TH3SLE000V, EPPENSTEINER 169800TH3XLE000P, EPPENSTEINER 169800TH3XLE000V, FILTER-MART F980013K3B, FILTER-MART F980013K3V, FILT
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/3
- OD Bottom
- 1.98
- OD Top
- 1.98
- ID Top
- 0.95
Dimensions
- Height
- 12.95
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.