HYDRAULIC FILTER - PRESSURE LINE FOR QUALITY FILTRATION QH9800A12B13
- Mfr # PPL9800-13-10G-V
- Zoro # G322533061
product price:Â
$
28.85
/ea
Sold in multiples of 2 for
$57.70
Key Features
Replaces OEM Part
AIRFIL AFKOVL8710, DONALDSON DT98001314UM, DONALDSON P169453, DONALDSON P566404, EPPENSTEINER 169800TH10SLE000P, EPPENSTEINER 169800TH10SLE000V, EPPENSTEINER 169800TH10XLE000P, EPPENSTEINER 169800TH10XLE000V, FILTER-MART F980013K12B, FILTER-MART F980013K1
Filter Media
MICROGLASS
Height
12.95
Micron Rating
10
OD Bottom
1.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9800-13-10G-V
- Zoro #
- G322533061
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 12.95
Details
- Replaces OEM Part
- AIRFIL AFKOVL8710, DONALDSON DT98001314UM, DONALDSON P169453, DONALDSON P566404, EPPENSTEINER 169800TH10SLE000P, EPPENSTEINER 169800TH10SLE000V, EPPENSTEINER 169800TH10XLE000P, EPPENSTEINER 169800TH10XLE000V, FILTER-MART F980013K12B, FILTER-MART F980013K1
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Bottom
- 1.98
- ID Top
- 0.95
- Collapse Pressure
- 305
- OD Top
- 1.98
- Beta Ratio 1
- 200/13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.