Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR QUALITY FILTRATION QHKA25B18
- Mfr # PPL9700-18-25G-B
- Zoro # G322520245
product price:Â
$
55.45
/ea
Key Features
Replaces OEM Part
DONALDSON P174260, FILTER-MART F970018K25B, FILTERSOFT H9718MFBL, FILTER-X XH01848, FILTREC D651G25A, HYDAC/HYCON 2060433, HYDAC/HYCON 50318D20BN, HYDAC/HYCON H2K020BN, HY-PRO HPKL1825MB, JURA FILTRATION SH87204, MAIN FILTER MF0059521, MP FILTRI MP8306, P
Filter Media
MICROGLASS
Height
18.75
Micron Rating
20
ID Top
1.61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-18-25G-B
- Zoro #
- G322520245
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P174260, FILTER-MART F970018K25B, FILTERSOFT H9718MFBL, FILTER-X XH01848, FILTREC D651G25A, HYDAC/HYCON 2060433, HYDAC/HYCON 50318D20BN, HYDAC/HYCON H2K020BN, HY-PRO HPKL1825MB, JURA FILTRATION SH87204, MAIN FILTER MF0059521, MP FILTRI MP8306, P
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Top
- 1.61
- OD Bottom
- 3.8
- Beta Ratio 1
- 200/20
- Collapse Pressure
- 145
- OD Top
- 3.8
- ID Bottom
- 1.61
Dimensions
- Height
- 18.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.