Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 10055G40A000V
- Mfr # PPL9400-22-40SS-V
- Zoro # G922547994
product price:Â
$
250.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 10055G40A000P, FILTREC RVR10055B40B, FILTREC RVR10055B40V, HY-PRO HP49L2240WB, HY-PRO HP49L2240WV, REXROTH 10055G40A000M, REXROTH 10055G40A000V
Height
22.36
Micron Rating
40
ID Bottom
2.21
ID Top
2.21
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9400-22-40SS-V
- Zoro #
- G922547994
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 10055G40A000P, FILTREC RVR10055B40B, FILTREC RVR10055B40V, HY-PRO HP49L2240WB, HY-PRO HP49L2240WV, REXROTH 10055G40A000M, REXROTH 10055G40A000V
- Micron Rating
- 40
- ID Bottom
- 2.21
- ID Top
- 2.21
- OD Bottom
- 3.79
- Collapse Pressure
- 365
- Filter Media
- 304 SS WIRE
- OD Top
- 3.79
Dimensions
- Height
- 22.36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.