Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 10055G60A000V
- Mfr # PPL9400-22-60SS-V
- Zoro # G922551915
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Height
22.36
Micron Rating
60
OD Bottom
3.79
ID Top
2.21
Filter Media
304 SS WIRE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9400-22-60SS-V
- Zoro #
- G922551915
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 22.36
Details
- Micron Rating
- 60
- OD Bottom
- 3.79
- ID Top
- 2.21
- Filter Media
- 304 SS WIRE
- ID Bottom
- 2.21
- OD Top
- 3.79
- Replaces OEM Part
- EPPENSTEINER 10055G60A000P, FILTREC RVR10055B60B, FILTREC RVR10055B60V, HY-PRO HP49L2260WB, HY-PRO HP49L2260WV, REXROTH 10055G60A000M, REXROTH 10055G60A000V
- Collapse Pressure
- 365
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.