Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 10055H10SLA000M
- Mfr # PPL9400-22-10G-V
- Zoro # G422566983
product price:Â
$
84.75
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 10055H10SLA000P, EPPENSTEINER 10055H10SLA000V, EPPENSTEINER 10055H10XLA000P, FILTREC RVR10055E10B, FILTREC RVR10055E10V, HY-PRO HP49L2210MB, HY-PRO HP49L2210MV, REXROTH 10055H10SLA000M, REXROTH 10055H10SLA000V
Filter Media
MICROGLASS
Height
22.36
Micron Rating
10
ID Bottom
2.21
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9400-22-10G-V
- Zoro #
- G422566983
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 22.36
Details
- Replaces OEM Part
- EPPENSTEINER 10055H10SLA000P, EPPENSTEINER 10055H10SLA000V, EPPENSTEINER 10055H10XLA000P, FILTREC RVR10055E10B, FILTREC RVR10055E10V, HY-PRO HP49L2210MB, HY-PRO HP49L2210MV, REXROTH 10055H10SLA000M, REXROTH 10055H10SLA000V
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Bottom
- 2.21
- OD Top
- 3.79
- Beta Ratio 1
- 200/13
- ID Top
- 2.21
- OD Bottom
- 3.79
- Collapse Pressure
- 365
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.