Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 10055H6SLA000V
- Mfr # PPL9400-22-6G-V
- Zoro # G322538592
product price:Â
$
86.89
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 10055H6SLA000P, EPPENSTEINER 10055H6XLA000P, FILTREC RVR10055E05B, FILTREC RVR10055E05V, HY-PRO HP49L226MB, HY-PRO HP49L226MV, REXROTH 10055H6SLA000M, REXROTH 10055H6SLA000V, REXROTH 10055H6XLA000M, REXROTH 10055H6XLA000V
Filter Media
MICROGLASS
Height
22.36
Micron Rating
5
OD Bottom
3.79
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9400-22-6G-V
- Zoro #
- G322538592
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 10055H6SLA000P, EPPENSTEINER 10055H6XLA000P, FILTREC RVR10055E05B, FILTREC RVR10055E05V, HY-PRO HP49L226MB, HY-PRO HP49L226MV, REXROTH 10055H6SLA000M, REXROTH 10055H6SLA000V, REXROTH 10055H6XLA000M, REXROTH 10055H6XLA000V
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Bottom
- 3.79
- Collapse Pressure
- 365
- OD Top
- 3.79
- ID Top
- 2.21
- Beta Ratio 1
- 200/4.5
- ID Bottom
- 2.21
Dimensions
- Height
- 22.36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.