HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 10055P25A000V
- Mfr # PPL9400-22-25P-V
- Zoro # G722560872
product price:Â
$
61.95
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 10055P25A000P, FILTREC RVR10055K20B, FILTREC RVR10055K20V, REXROTH 10055P25A000M, REXROTH 10055P25A000V
Filter Media
PAPER
Height
22.36
Micron Rating
20
OD Top
3.79
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9400-22-25P-V
- Zoro #
- G722560872
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 10055P25A000P, FILTREC RVR10055K20B, FILTREC RVR10055K20V, REXROTH 10055P25A000M, REXROTH 10055P25A000V
- Filter Media
- PAPER
- Micron Rating
- 20
- OD Top
- 3.79
- Beta Ratio 1
- 2/20/2026
- ID Top
- 2.21
- Collapse Pressure
- 365
- ID Bottom
- 2.21
- OD Bottom
- 3.79
Dimensions
- Height
- 22.36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.