HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 10055P5A000M
- Mfr # PPL9400-22-5P-V
- Zoro # G422549818
product price:Â
$
65.39
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 10055P5A000P, FILTREC RVR10055K05B, FILTREC RVR10055K05V, REXROTH 10055P5A000M, REXROTH 10055P5A000V
Filter Media
PAPER
Height
22.36
Micron Rating
5
Collapse Pressure
365
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9400-22-5P-V
- Zoro #
- G422549818
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 22.36
Details
- Replaces OEM Part
- EPPENSTEINER 10055P5A000P, FILTREC RVR10055K05B, FILTREC RVR10055K05V, REXROTH 10055P5A000M, REXROTH 10055P5A000V
- Filter Media
- PAPER
- Micron Rating
- 5
- Collapse Pressure
- 365
- OD Top
- 3.79
- ID Bottom
- 2.21
- Beta Ratio 1
- 2/5/2026
- ID Top
- 2.21
- OD Bottom
- 3.79
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.