HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 18100P25C000M
- Mfr # PMH362-5-20P-HC-V
- Zoro # G822533783
product price:Â
$
85.39
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 18100P25C000P, FILTER-X XH02592, FILTREC DMD362D20B, FILTREC DMD362D20V, FILTREC WP363, MAHLE 852362MICVST25, MAIN FILTER MF0061456, MAIN FILTER MF0061457, REXROTH 18100P25C000M, REXROTH 18100P25C000V, STAUFF ML070D20B, STAUFF ML070D20B2, STA
Filter Media
PAPER
Height
5.04
Micron Rating
20
ID Bottom
1.33
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH362-5-20P-HC-V
- Zoro #
- G822533783
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.04
Details
- Replaces OEM Part
- EPPENSTEINER 18100P25C000P, FILTER-X XH02592, FILTREC DMD362D20B, FILTREC DMD362D20V, FILTREC WP363, MAHLE 852362MICVST25, MAIN FILTER MF0061456, MAIN FILTER MF0061457, REXROTH 18100P25C000M, REXROTH 18100P25C000V, STAUFF ML070D20B, STAUFF ML070D20B2, STA
- Filter Media
- PAPER
- Micron Rating
- 20
- ID Bottom
- 1.33
- OD Bottom
- 3.23
- OD Top
- 3.23
- ID Top
- 1.33
- Collapse Pressure
- 3045
- Beta Ratio 1
- 2/20/2026
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.