Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 18140P10C000M
- Mfr # PMH034-6-10P-V
- Zoro # G822492608
product price:Â
$
51.89
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 18140P10C000P, FILTER-X XH02450, FILTREC DMD034D10B, FILTREC DMD034D10V, MAIN FILTER MF0061117, MAIN FILTER MF0061118, NATIONAL FILTERS 106110812, NATIONAL FILTERS 131110812, NATIONAL FILTERS 141110812, PUROLATOR/FACET 2034EAH101N1, REXROTH 1
Filter Media
PAPER
Height
5.66
Micron Rating
10
OD Bottom
3.08
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH034-6-10P-V
- Zoro #
- G822492608
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.66
Details
- Replaces OEM Part
- EPPENSTEINER 18140P10C000P, FILTER-X XH02450, FILTREC DMD034D10B, FILTREC DMD034D10V, MAIN FILTER MF0061117, MAIN FILTER MF0061118, NATIONAL FILTERS 106110812, NATIONAL FILTERS 131110812, NATIONAL FILTERS 141110812, PUROLATOR/FACET 2034EAH101N1, REXROTH 1
- Filter Media
- PAPER
- Micron Rating
- 10
- OD Bottom
- 3.08
- Collapse Pressure
- 435
- ID Top
- 1.09
- Beta Ratio 1
- 2/10/2026
- OD Top
- 3.06
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.