Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 1820G10G000V
- Mfr # PMH125-3-10SS-V
- Zoro # G822461130
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 1820G10G000P, FILTER-X XH02491, FILTREC DMD125B10B, FILTREC DMD125B10V, HY-PRO HP125NL310WB, HY-PRO HP125NL310WV, INTERNORMEN 303335, INTERNORMEN 0485212510G16EP, INTERNORMEN 0485212510G16EV, MAHLE 852125DRG10, MAIN FILTER MF0061212, MAIN FIL
Filter Media
304 SS WIRE
Height
3.39
Micron Rating
10
OD Top
1.65
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH125-3-10SS-V
- Zoro #
- G822461130
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.39
Details
- Replaces OEM Part
- EPPENSTEINER 1820G10G000P, FILTER-X XH02491, FILTREC DMD125B10B, FILTREC DMD125B10V, HY-PRO HP125NL310WB, HY-PRO HP125NL310WV, INTERNORMEN 303335, INTERNORMEN 0485212510G16EP, INTERNORMEN 0485212510G16EV, MAHLE 852125DRG10, MAIN FILTER MF0061212, MAIN FIL
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- OD Top
- 1.65
- ID Top
- 0.9
- Collapse Pressure
- 585
- OD Bottom
- 1.65
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.