HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 1820G60G000V
- Mfr # PMH125-3-60SS-V
- Zoro # G822467934
product price:Â
$
47.19
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 1820G60G000P, FILTER-X XH02494, FILTREC DMD125B60B, FILTREC DMD125B60V, HY-PRO HP125NL360WB, HY-PRO HP125NL360WV, INTERNORMEN 306739, INTERNORMEN 0485212560G16EP, INTERNORMEN 0485212560G16EV, JURA FILTRATION SH64053, MAHLE 852125DRG60, MAIN F
Filter Media
304 SS WIRE
Height
3.39
Micron Rating
60
OD Bottom
1.65
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH125-3-60SS-V
- Zoro #
- G822467934
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.39
Details
- Replaces OEM Part
- EPPENSTEINER 1820G60G000P, FILTER-X XH02494, FILTREC DMD125B60B, FILTREC DMD125B60V, HY-PRO HP125NL360WB, HY-PRO HP125NL360WV, INTERNORMEN 306739, INTERNORMEN 0485212560G16EP, INTERNORMEN 0485212560G16EV, JURA FILTRATION SH64053, MAHLE 852125DRG60, MAIN F
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- OD Bottom
- 1.65
- Collapse Pressure
- 585
- ID Top
- 0.9
- OD Top
- 1.65
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.