Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 183230H10XLF000M
- Mfr # PMH8515-10-10G-HC
- Zoro # G322543985
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
AIRFIL AFKOVL29410KP, EPPENSTEINER 183230H10SLF000P, EPPENSTEINER 183230H10XLF000P, FILTER-X XH02415, FILTREC DMD0030F10B, FINN FILTER (PARKER) FC5013A010BS, FINN FILTER (PARKER) FFKPVL15013A10ABS, HYDAC/HYCON 1269243, HYDAC/HYCON 2300D10BH, HY-PRO HP801L
Filter Media
MICROGLASS
Height
10.13
Micron Rating
10
OD Top
3.32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8515-10-10G-HC
- Zoro #
- G322543985
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL29410KP, EPPENSTEINER 183230H10SLF000P, EPPENSTEINER 183230H10XLF000P, FILTER-X XH02415, FILTREC DMD0030F10B, FINN FILTER (PARKER) FC5013A010BS, FINN FILTER (PARKER) FFKPVL15013A10ABS, HYDAC/HYCON 1269243, HYDAC/HYCON 2300D10BH, HY-PRO HP801L
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Top
- 3.32
- ID Top
- 1.88
- Collapse Pressure
- 3045
- OD Bottom
- 3.3
- Beta Ratio 1
- 200/13
Dimensions
- Height
- 10.13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.