Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 1840H20SLG000V
- Mfr # PMH126-4-25G-V
- Zoro # G822463561
product price:Â
$
38.25
/ea
Key Features
Replaces OEM Part
BALDWIN PT9295MPG, EPPENSTEINER 1840H20SLG000P, EPPENSTEINER 1840H20XLG000P, FILTER-X XH02519, FILTREC DMD126E20B, FILTREC DMD126E20V, HYDAC/HYCON 1269169, HYDAC/HYCON 2040D25BN, HYDAC/HYCON 2040D25BNV, HY-PRO HP126NL425MB, HY-PRO HP126NL425MV, INTERNORME
Filter Media
MICROGLASS
Height
4.44
Micron Rating
20
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH126-4-25G-V
- Zoro #
- G822463561
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BALDWIN PT9295MPG, EPPENSTEINER 1840H20SLG000P, EPPENSTEINER 1840H20XLG000P, FILTER-X XH02519, FILTREC DMD126E20B, FILTREC DMD126E20V, HYDAC/HYCON 1269169, HYDAC/HYCON 2040D25BN, HYDAC/HYCON 2040D25BNV, HY-PRO HP126NL425MB, HY-PRO HP126NL425MV, INTERNORME
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 305
- OD Bottom
- 1.82
- ID Top
- 1.01
- Beta Ratio 1
- 200/20
- OD Top
- 1.82
Dimensions
- Height
- 4.44
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.