HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 1840H3SLC000M
- Mfr # PMH126-4-3G-HC-V
- Zoro # G022471182
product price:Â
$
71.69
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 1840H3SLC000P, EPPENSTEINER 1840H3XLC000P, FILTER-X XH02520, FILTREC DMD126F03B, FILTREC DMD126F03V, HY-PRO HP126HL43MB, HY-PRO HP126HL43MV, HY-PRO HP4A3L43MB, HY-PRO HP4A3L43MV, HY-PRO HPE3HL43MB, HY-PRO HPE3HL43MV, INTERNORMEN 306747, INTER
Filter Media
MICROGLASS
Height
4.45
Micron Rating
3
OD Bottom
1.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH126-4-3G-HC-V
- Zoro #
- G022471182
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.45
Details
- Replaces OEM Part
- EPPENSTEINER 1840H3SLC000P, EPPENSTEINER 1840H3XLC000P, FILTER-X XH02520, FILTREC DMD126F03B, FILTREC DMD126F03V, HY-PRO HP126HL43MB, HY-PRO HP126HL43MV, HY-PRO HP4A3L43MB, HY-PRO HP4A3L43MV, HY-PRO HPE3HL43MB, HY-PRO HPE3HL43MV, INTERNORMEN 306747, INTER
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Bottom
- 1.78
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 3045
- ID Top
- 1.01
- OD Top
- 1.78
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.