Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 185208H6XLF000M
- Mfr # PMH8505-7-5G-HC
- Zoro # G822506299
product price:Â
$
57.39
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 185208H6SLF000P, EPPENSTEINER 185208H6XLF000P, FILTER-MART 050621, FILTER-MART 050771, FILTER-X XH02354, FILTREC DMD0008F05B, HYDAC/HYCON 1269230, HYDAC/HYCON 2080D06BH, HY-PRO HP251L76M, ILVA 6645680, INTERNORMEN 04PI52086VGHREO, JURA FILTRA
Filter Media
MICROGLASS
Height
6.77
Micron Rating
5
Beta Ratio 1
200/4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8505-7-5G-HC
- Zoro #
- G822506299
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.77
Details
- Replaces OEM Part
- EPPENSTEINER 185208H6SLF000P, EPPENSTEINER 185208H6XLF000P, FILTER-MART 050621, FILTER-MART 050771, FILTER-X XH02354, FILTREC DMD0008F05B, HYDAC/HYCON 1269230, HYDAC/HYCON 2080D06BH, HY-PRO HP251L76M, ILVA 6645680, INTERNORMEN 04PI52086VGHREO, JURA FILTRA
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Beta Ratio 1
- 200/4.5
- ID Top
- 1.01
- OD Bottom
- 1.78
- Collapse Pressure
- 3045
- OD Top
- 1.78
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.