HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 185G60G000M
- Mfr # PMH149-3-60SS-V
- Zoro # G022461664
product price:Â
$
61.39
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 185G60G000P, FILTER-X XH02563, FILTREC DMD149B60B, FILTREC DMD149B60V, HY-PRO HP40L360WB, MAHLE 852149DRG60, MAIN FILTER MF0061356, MAIN FILTER MF0061357, NATIONAL FILTERS 131110940, REXROTH 185G60G000M, REXROTH 185G60G000V, STAUFF SL003B60B,
Filter Media
304 SS WIRE
Height
2.75
Micron Rating
60
OD Top
1.19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH149-3-60SS-V
- Zoro #
- G022461664
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 185G60G000P, FILTER-X XH02563, FILTREC DMD149B60B, FILTREC DMD149B60V, HY-PRO HP40L360WB, MAHLE 852149DRG60, MAIN FILTER MF0061356, MAIN FILTER MF0061357, NATIONAL FILTERS 131110940, REXROTH 185G60G000M, REXROTH 185G60G000V, STAUFF SL003B60B,
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- OD Top
- 1.19
- Collapse Pressure
- 435
- OD Bottom
- 1.19
- ID Top
- 0.64
Dimensions
- Height
- 2.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.