Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 185P10C000M
- Mfr # PMH149-3-10P-HC-V
- Zoro # G822466081
product price:Â
$
34.99
/ea
Sold in multiples of 2 for
$69.98
Key Features
Replaces OEM Part
EPPENSTEINER 185P10C000P, FILTER-X XH02564, FILTREC DMD149D10B, MAHLE 852149MICVST10, REXROTH 185P10C000M, REXROTH 185P10C000V, STAUFF SL003D10B, STAUFF SL003D10B2, STAUFF SL003D10V, STAUFF SL003D10V2, STAUFF SL03D10B, STAUFF SL03D10B2, STAUFF SL03D10V, S
Filter Media
PAPER
Height
2.75
Micron Rating
10
OD Bottom
1.19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH149-3-10P-HC-V
- Zoro #
- G822466081
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 185P10C000P, FILTER-X XH02564, FILTREC DMD149D10B, MAHLE 852149MICVST10, REXROTH 185P10C000M, REXROTH 185P10C000V, STAUFF SL003D10B, STAUFF SL003D10B2, STAUFF SL003D10V, STAUFF SL003D10V2, STAUFF SL03D10B, STAUFF SL03D10B2, STAUFF SL03D10V, S
- Filter Media
- PAPER
- Micron Rating
- 10
- OD Bottom
- 1.19
- OD Top
- 1.19
- Beta Ratio 1
- 2/10/2026
- Collapse Pressure
- 3045
- ID Top
- 0.64
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.