Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 1880G40C000M
- Mfr # PMH127-7-40SS-HC-V
- Zoro # G022468601
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 1880G40C000P, FILTER-X XH02548, FILTREC DMD127W40B, FILTREC DMD127W40V, HY-PRO HP127HL740WB, HY-PRO HP127HL740WV, INTERNORMEN 306758, INTERNORMEN 0485212740GHREP, INTERNORMEN 0485212740GHREV, MAHLE 852127DRGVST40, MAIN FILTER MF0061324, MAIN
Filter Media
304 SS WIRE
Height
7
Micron Rating
40
OD Top
2.03
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH127-7-40SS-HC-V
- Zoro #
- G022468601
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 1880G40C000P, FILTER-X XH02548, FILTREC DMD127W40B, FILTREC DMD127W40V, HY-PRO HP127HL740WB, HY-PRO HP127HL740WV, INTERNORMEN 306758, INTERNORMEN 0485212740GHREP, INTERNORMEN 0485212740GHREV, MAHLE 852127DRGVST40, MAIN FILTER MF0061324, MAIN
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- OD Top
- 2.03
- Collapse Pressure
- 3045
- ID Top
- 1.27
- OD Bottom
- 2.03
Dimensions
- Height
- 7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.