Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 189205G25F000M
- Mfr # PMH8505-4-25SS-HC
- Zoro # G322507772
product price:Â
$
93.19
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 189205G25F000P, FILTER-MART 060561, FILTER-X XH02339, FILTREC DMD0005W25B, HY-PRO HP151L425W, INTERNORMEN 303310, INTERNORMEN 04PI920525GHREO, MAHLE PI9205DRGVST25, MAIN FILTER MF0060877, NATIONAL FILTERS 106111161, NATIONAL FILTERS 131111161
Filter Media
304 SS WIRE
Height
3.69
Micron Rating
25
OD Bottom
1.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8505-4-25SS-HC
- Zoro #
- G322507772
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.69
Details
- Replaces OEM Part
- EPPENSTEINER 189205G25F000P, FILTER-MART 060561, FILTER-X XH02339, FILTREC DMD0005W25B, HY-PRO HP151L425W, INTERNORMEN 303310, INTERNORMEN 04PI920525GHREO, MAHLE PI9205DRGVST25, MAIN FILTER MF0060877, NATIONAL FILTERS 106111161, NATIONAL FILTERS 131111161
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- OD Bottom
- 1.78
- Collapse Pressure
- 3045
- ID Top
- 1.01
- OD Top
- 1.78
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.