Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 189408G60F000M
- Mfr # PMH8505-7-60SS-HC
- Zoro # G022482201
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 189408G60F000P, FILTER-MART 060792, FILTER-X XH02361, FILTREC DMD0008W60B, INTERNORMEN 303724, INTERNORMEN 04PI940860GHREO, JURA FILTRATION SH84085, MAHLE PI9408DRGVST60, MAIN FILTER MF0060925, NATIONAL FILTERS 106111174, NATIONAL FILTERS 131
Filter Media
304 SS WIRE
Height
6.77
Micron Rating
60
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8505-7-60SS-HC
- Zoro #
- G022482201
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 189408G60F000P, FILTER-MART 060792, FILTER-X XH02361, FILTREC DMD0008W60B, INTERNORMEN 303724, INTERNORMEN 04PI940860GHREO, JURA FILTRATION SH84085, MAHLE PI9408DRGVST60, MAIN FILTER MF0060925, NATIONAL FILTERS 106111174, NATIONAL FILTERS 131
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- Collapse Pressure
- 3045
- OD Bottom
- 1.78
- ID Top
- 1.01
- OD Top
- 1.78
Dimensions
- Height
- 6.77
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.