HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 20004G100A000M
- Mfr # PEP20004-3-100SS-V
- Zoro # G922499101
product price:Â
$
35.89
/ea
Sold in multiples of 2 for
$71.78
Key Features
Replaces OEM Part
EPPENSTEINER 20004G100A000P, FILTREC DVD20004B100B, FILTREC DVD20004B100V, FILTREC WT1403, HY-PRO HP43NL3100WB, HY-PRO HP43NL3100WV, MAIN FILTER MF0576516, MAIN FILTER MF0576517, REXROTH 20004G100A000M, REXROTH 20004G100A000V, WIX D18A100BV
Height
3.27
Micron Rating
100
OD Bottom
1.77
OD Top
1.77
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20004-3-100SS-V
- Zoro #
- G922499101
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.27
Details
- Replaces OEM Part
- EPPENSTEINER 20004G100A000P, FILTREC DVD20004B100B, FILTREC DVD20004B100V, FILTREC WT1403, HY-PRO HP43NL3100WB, HY-PRO HP43NL3100WV, MAIN FILTER MF0576516, MAIN FILTER MF0576517, REXROTH 20004G100A000M, REXROTH 20004G100A000V, WIX D18A100BV
- Micron Rating
- 100
- OD Bottom
- 1.77
- OD Top
- 1.77
- Filter Media
- 304 SS WIRE
- ID Top
- 0.95
- Collapse Pressure
- 435
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.