Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 20004H10XLA000V
- Mfr # PEP20004-3-10G-V
- Zoro # G522479183
product price:Â
$
37.95
/ea
Sold in multiples of 2 for
$75.90
Key Features
Replaces OEM Part
EPPENSTEINER 20004H10SLA000P, EPPENSTEINER 20004H10XLA000P, FARO H370S10, FILTRATION GROUP E20004DN2010, FILTRATION GROUP E20004DN2010FPM, FILTREC 50600381, FILTREC DVD20004E10B, FILTREC DVD20004E10V, FILTREC WG370, HY-PRO HP43NL310MB, HY-PRO HP43NL310MV,
Filter Media
MICROGLASS
Height
3.27
Micron Rating
10
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20004-3-10G-V
- Zoro #
- G522479183
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.27
Details
- Replaces OEM Part
- EPPENSTEINER 20004H10SLA000P, EPPENSTEINER 20004H10XLA000P, FARO H370S10, FILTRATION GROUP E20004DN2010, FILTRATION GROUP E20004DN2010FPM, FILTREC 50600381, FILTREC DVD20004E10B, FILTREC DVD20004E10V, FILTREC WG370, HY-PRO HP43NL310MB, HY-PRO HP43NL310MV,
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 435
- OD Bottom
- 1.77
- ID Top
- 0.95
- OD Top
- 1.77
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.