Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 20004H6SLC000V
- Mfr # PEP20004-3-5G-HC-V
- Zoro # G022511260
product price:Â
$
91.79
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20004H6SLC000P, EPPENSTEINER 20004H6XLC000P, FILTREC DVD20004F05B, FILTREC DVD20004F05V, MAIN FILTER MF0576538, MAIN FILTER MF0576539, REXROTH 20004H6SLC000M, REXROTH 20004H6SLC000V, REXROTH 20004H6XLC000M, REXROTH 20004H6XLC000V, WIX D18A05F
Filter Media
MICROGLASS
Height
3.27
Micron Rating
5
OD Top
1.77
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20004-3-5G-HC-V
- Zoro #
- G022511260
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20004H6SLC000P, EPPENSTEINER 20004H6XLC000P, FILTREC DVD20004F05B, FILTREC DVD20004F05V, MAIN FILTER MF0576538, MAIN FILTER MF0576539, REXROTH 20004H6SLC000M, REXROTH 20004H6SLC000V, REXROTH 20004H6XLC000M, REXROTH 20004H6XLC000V, WIX D18A05F
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Top
- 1.77
- Beta Ratio 1
- 200/4.5
- Collapse Pressure
- 3045
- ID Top
- 0.95
- OD Bottom
- 1.77
Dimensions
- Height
- 3.27
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.