Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 20004H6XLA000V
- Mfr # PEP20004-3-5G-V
- Zoro # G522469764
product price:Â
$
40.15
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20004H6SLA000P, EPPENSTEINER 20004H6XLA000P, FILTREC DVD20004E05B, FILTREC DVD20004E05V, FILTREC WG772, HY-PRO HP43NL36MB, HY-PRO HP43NL36MV, MAIN FILTER MF0576530, MAIN FILTER MF0576531, REXROTH 20004H6SLA000M, REXROTH 20004H6SLA000V, REXROT
Filter Media
MICROGLASS
Height
3.27
Micron Rating
5
ID Top
0.95
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20004-3-5G-V
- Zoro #
- G522469764
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.27
Details
- Replaces OEM Part
- EPPENSTEINER 20004H6SLA000P, EPPENSTEINER 20004H6XLA000P, FILTREC DVD20004E05B, FILTREC DVD20004E05V, FILTREC WG772, HY-PRO HP43NL36MB, HY-PRO HP43NL36MV, MAIN FILTER MF0576530, MAIN FILTER MF0576531, REXROTH 20004H6SLA000M, REXROTH 20004H6SLA000V, REXROT
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- ID Top
- 0.95
- Beta Ratio 1
- 200/4.5
- OD Bottom
- 1.77
- Collapse Pressure
- 435
- OD Top
- 1.77
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.