Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 20005G60C000V
Mfr # PEP20004-4-60SS-HC-V
Zoro # G722566065
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20005G60C000P, FILTREC DVD20005W60B, FILTREC DVD20005W60V, HY-PRO HP43HL460WB, HY-PRO HP43HL460WV, MAIN FILTER MF0576608, MAIN FILTER MF0576609, REXROTH 20005G60C000M, REXROTH 20005G60C000V, WIX D19A60WV
Filter Media
304 SS WIRE
Height
3.86
Micron Rating
60
OD Top
1.77
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20004-4-60SS-HC-V
- Zoro #
- G722566065
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.86
Details
- Replaces OEM Part
- EPPENSTEINER 20005G60C000P, FILTREC DVD20005W60B, FILTREC DVD20005W60V, HY-PRO HP43HL460WB, HY-PRO HP43HL460WV, MAIN FILTER MF0576608, MAIN FILTER MF0576609, REXROTH 20005G60C000M, REXROTH 20005G60C000V, WIX D19A60WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- OD Top
- 1.77
- OD Bottom
- 1.77
- ID Top
- 0.95
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.