Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 20005H20XLA000V
- Mfr # PEP20004-4-20G-V
- Zoro # G022493177
product price:Â
$
46.25
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20005H20SLA000P, EPPENSTEINER 20005H20XLA000P, FILTREC DVD20005E20B, FILTREC DVD20005E20V, HY-PRO HP43NL425MB, HY-PRO HP43NL425MV, MAIN FILTER MF0576584, MAIN FILTER MF0576585, REXROTH 20005H20SLA000M, REXROTH 20005H20SLA000V, REXROTH 20005H2
Filter Media
MICROGLASS
Height
3.86
Micron Rating
20
OD Top
1.77
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20004-4-20G-V
- Zoro #
- G022493177
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.86
Details
- Replaces OEM Part
- EPPENSTEINER 20005H20SLA000P, EPPENSTEINER 20005H20XLA000P, FILTREC DVD20005E20B, FILTREC DVD20005E20V, HY-PRO HP43NL425MB, HY-PRO HP43NL425MV, MAIN FILTER MF0576584, MAIN FILTER MF0576585, REXROTH 20005H20SLA000M, REXROTH 20005H20SLA000V, REXROTH 20005H2
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Top
- 1.77
- OD Bottom
- 1.77
- ID Top
- 0.95
- Collapse Pressure
- 435
- Beta Ratio 1
- 200/20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.