HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 20005H20XLC000M
- Mfr # PEP20004-4-20G-HC-V
- Zoro # G122534077
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20005H20SLC000P, EPPENSTEINER 20005H20XLC000P, FILTREC DVD20005F20B, FILTREC DVD20005F20V, HY-PRO HP43HL425MB, HY-PRO HP43HL425MV, MAIN FILTER MF0576592, MAIN FILTER MF0576593, REXROTH 20005H20SLC000M, REXROTH 20005H20SLC000V, REXROTH 20005H2
Filter Media
MICROGLASS
Height
3.86
Micron Rating
20
OD Top
1.77
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20004-4-20G-HC-V
- Zoro #
- G122534077
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.86
Details
- Replaces OEM Part
- EPPENSTEINER 20005H20SLC000P, EPPENSTEINER 20005H20XLC000P, FILTREC DVD20005F20B, FILTREC DVD20005F20V, HY-PRO HP43HL425MB, HY-PRO HP43HL425MV, MAIN FILTER MF0576592, MAIN FILTER MF0576593, REXROTH 20005H20SLC000M, REXROTH 20005H20SLC000V, REXROTH 20005H2
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Top
- 1.77
- OD Bottom
- 1.77
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/20
- ID Top
- 0.95
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.