HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 20005H6SLA000V
- Mfr # PEP20004-4-5G-V
- Zoro # G922480857
product price:Â
$
49.39
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20005H6SLA000P, EPPENSTEINER 20005H6XLA000P, FILTREC DVD20005E05B, FILTREC DVD20005E05V, FILTREC WG489, HY-PRO HP43NL46MB, HY-PRO HP43NL46MV, MAIN FILTER MF0576580, MAIN FILTER MF0576581, REXROTH 20005H6SLA000M, REXROTH 20005H6SLA000V, REXROT
Height
3.86
Micron Rating
5
Collapse Pressure
435
OD Bottom
1.77
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20004-4-5G-V
- Zoro #
- G922480857
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20005H6SLA000P, EPPENSTEINER 20005H6XLA000P, FILTREC DVD20005E05B, FILTREC DVD20005E05V, FILTREC WG489, HY-PRO HP43NL46MB, HY-PRO HP43NL46MV, MAIN FILTER MF0576580, MAIN FILTER MF0576581, REXROTH 20005H6SLA000M, REXROTH 20005H6SLA000V, REXROT
- Micron Rating
- 5
- Collapse Pressure
- 435
- OD Bottom
- 1.77
- ID Top
- 0.95
- Beta Ratio 1
- 200/4.5
- Filter Media
- MICROGLASS
- OD Top
- 1.77
Dimensions
- Height
- 3.86
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.