Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 20008G100C000M
- Mfr # PEP20004-6-100SS-HC-V
- Zoro # G622531385
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20008G100C000P, FILTREC DVD20008W100B, FILTREC DVD20008W100V, HY-PRO HP43HL6100WB, HY-PRO HP43HL6100WV, MAIN FILTER MF0576650, MAIN FILTER MF0576651, REXROTH 20008G100C000M, REXROTH 20008G100C000V, WIX D20A100WV
Filter Media
304 SS WIRE
Height
6.18
Micron Rating
100
OD Bottom
1.77
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20004-6-100SS-HC-V
- Zoro #
- G622531385
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20008G100C000P, FILTREC DVD20008W100B, FILTREC DVD20008W100V, HY-PRO HP43HL6100WB, HY-PRO HP43HL6100WV, MAIN FILTER MF0576650, MAIN FILTER MF0576651, REXROTH 20008G100C000M, REXROTH 20008G100C000V, WIX D20A100WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- OD Bottom
- 1.77
- Collapse Pressure
- 3045
- OD Top
- 1.77
- ID Top
- 0.95
Dimensions
- Height
- 6.18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.