HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 20008G40A000V
- Mfr # PEP20004-6-40SS-V
- Zoro # G822516021
product price:Â
$
83.25
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20008G40A000P, FILTREC DVD20008B40B, FILTREC DVD20008B40V, HY-PRO HP43NL640WB, HY-PRO HP43NL640WV, MAIN FILTER MF0576622, MAIN FILTER MF0576623, REXROTH 20008G40A000M, REXROTH 20008G40A000V, WIX D20A40BV
Filter Media
304 SS WIRE
Height
6.18
Micron Rating
40
ID Top
0.95
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20004-6-40SS-V
- Zoro #
- G822516021
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20008G40A000P, FILTREC DVD20008B40B, FILTREC DVD20008B40V, HY-PRO HP43NL640WB, HY-PRO HP43NL640WV, MAIN FILTER MF0576622, MAIN FILTER MF0576623, REXROTH 20008G40A000M, REXROTH 20008G40A000V, WIX D20A40BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- ID Top
- 0.95
- OD Bottom
- 1.77
- Collapse Pressure
- 435
- OD Top
- 1.77
Dimensions
- Height
- 6.18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.