Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 20008H10XLC000M
- Mfr # PEP20004-6-10G-HC-V
- Zoro # G322502999
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20008H10SLC000P, EPPENSTEINER 20008H10XLC000P, FILTREC DVD20008F10B, FILTREC DVD20008F10V, HY-PRO HP43HL610MB, HY-PRO HP43HL610MV, MAIN FILTER MF0576640, MAIN FILTER MF0576641, REXROTH 20008H10SLC000M, REXROTH 20008H10SLC000V, REXROTH 20008H1
Filter Media
MICROGLASS
Height
6.18
Micron Rating
10
OD Bottom
1.77
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20004-6-10G-HC-V
- Zoro #
- G322502999
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20008H10SLC000P, EPPENSTEINER 20008H10XLC000P, FILTREC DVD20008F10B, FILTREC DVD20008F10V, HY-PRO HP43HL610MB, HY-PRO HP43HL610MV, MAIN FILTER MF0576640, MAIN FILTER MF0576641, REXROTH 20008H10SLC000M, REXROTH 20008H10SLC000V, REXROTH 20008H1
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Bottom
- 1.77
- OD Top
- 1.77
- ID Top
- 0.95
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.