HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 20008H20XLC000M
- Mfr # PEP20004-6-20G-HC-V
- Zoro # G922498081
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20008H20SLC000P, EPPENSTEINER 20008H20XLC000P, FILTREC DVD20008F20B, FILTREC DVD20008F20V, HY-PRO HP43HL625MB, HY-PRO HP43HL625MV, MAIN FILTER MF0576642, MAIN FILTER MF0576643, REXROTH 20008H20SLC000M, REXROTH 20008H20SLC000V, REXROTH 20008H2
Height
6.18
Micron Rating
20
OD Top
1.77
Filter Media
MICROGLASS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20004-6-20G-HC-V
- Zoro #
- G922498081
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.18
Details
- Replaces OEM Part
- EPPENSTEINER 20008H20SLC000P, EPPENSTEINER 20008H20XLC000P, FILTREC DVD20008F20B, FILTREC DVD20008F20V, HY-PRO HP43HL625MB, HY-PRO HP43HL625MV, MAIN FILTER MF0576642, MAIN FILTER MF0576643, REXROTH 20008H20SLC000M, REXROTH 20008H20SLC000V, REXROTH 20008H2
- Micron Rating
- 20
- OD Top
- 1.77
- Filter Media
- MICROGLASS
- ID Top
- 0.95
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/20
- OD Bottom
- 1.77
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.