Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 20008H6XLA000V
- Mfr # PEP20004-6-5G-V
- Zoro # G322544777
product price:Â
$
57.39
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20008H6SLA000P, EPPENSTEINER 20008H6XLA000P, FILTREC DVD20008E05B, FILTREC DVD20008E05V, HY-PRO HP43NL66MB, HY-PRO HP43NL66MV, MAIN FILTER MF0576630, MAIN FILTER MF0576631, REXROTH 20008H6SLA000M, REXROTH 20008H6SLA000V, REXROTH 20008H6XLA000
Filter Media
MICROGLASS
Height
6.18
Micron Rating
5
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20004-6-5G-V
- Zoro #
- G322544777
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20008H6SLA000P, EPPENSTEINER 20008H6XLA000P, FILTREC DVD20008E05B, FILTREC DVD20008E05V, HY-PRO HP43NL66MB, HY-PRO HP43NL66MV, MAIN FILTER MF0576630, MAIN FILTER MF0576631, REXROTH 20008H6SLA000M, REXROTH 20008H6SLA000V, REXROTH 20008H6XLA000
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Collapse Pressure
- 435
- OD Top
- 1.77
- OD Bottom
- 1.77
- Beta Ratio 1
- 200/4.5
- ID Top
- 0.95
Dimensions
- Height
- 6.18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.