HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 20013G60A000V
- Mfr # PEP20004-10-60SS-V
- Zoro # G822532205
product price:Â
$
81.35
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20013G60A000P, FILTREC DVD20013B60B, FILTREC DVD20013B60V, FILTREC WT1576, HY-PRO HP43NL1060WB, HY-PRO HP43NL1060WV, MAIN FILTER MF0576674, MAIN FILTER MF0576675, REXROTH 20013G60A000M, REXROTH 20013G60A000V, WIX D21A60BV
Filter Media
304 SS WIRE
Height
9.72
Micron Rating
60
OD Bottom
1.77
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20004-10-60SS-V
- Zoro #
- G822532205
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.72
Details
- Replaces OEM Part
- EPPENSTEINER 20013G60A000P, FILTREC DVD20013B60B, FILTREC DVD20013B60V, FILTREC WT1576, HY-PRO HP43NL1060WB, HY-PRO HP43NL1060WV, MAIN FILTER MF0576674, MAIN FILTER MF0576675, REXROTH 20013G60A000M, REXROTH 20013G60A000V, WIX D21A60BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- OD Bottom
- 1.77
- Collapse Pressure
- 435
- OD Top
- 1.77
- ID Top
- 0.95
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.