Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 20015G10A000V
- Mfr # PEP20015-7-10SS-V
- Zoro # G122516608
product price:Â
$
83.65
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20015G10A000P, FILTREC DVD20015B10B, FILTREC DVD20015B10V, MAIN FILTER MF0576718, MAIN FILTER MF0576719, REXROTH 20015G10A000M, REXROTH 20015G10A000V, REXROTH R928006292, WIX D22A10BV
Filter Media
304 SS WIRE
Height
6.89
Micron Rating
10
OD Bottom
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20015-7-10SS-V
- Zoro #
- G122516608
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.89
Details
- Replaces OEM Part
- EPPENSTEINER 20015G10A000P, FILTREC DVD20015B10B, FILTREC DVD20015B10V, MAIN FILTER MF0576718, MAIN FILTER MF0576719, REXROTH 20015G10A000M, REXROTH 20015G10A000V, REXROTH R928006292, WIX D22A10BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- OD Bottom
- 2.36
- OD Top
- 2.36
- Collapse Pressure
- 435
- ID Top
- 1.35
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.