Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 20015G25C000V
- Mfr # PEP20015-7-25SS-HC-V
- Zoro # G922552486
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Height
6.89
Micron Rating
25
OD Bottom
2.36
ID Top
1.35
Filter Media
304 SS WIRE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20015-7-25SS-HC-V
- Zoro #
- G922552486
- UPC #
- -
- Country of Origin
- United States
- Micron Rating
- 25
- OD Bottom
- 2.36
- ID Top
- 1.35
- Filter Media
- 304 SS WIRE
- Replaces OEM Part
- EPPENSTEINER 20015G25C000P, FILTREC DVD20015W25B, FILTREC DVD20015W25V, MAIN FILTER MF0576754, MAIN FILTER MF0576755, REXROTH 20015G25C000M, REXROTH 20015G25C000V, WIX D22A25WV
- Collapse Pressure
- 3045
- OD Top
- 2.36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.